Menu Search
Flow Monitors and Sensors Flow Meter, 5 - 50 gpm, 100 psi, 1 in. FNPT, PVDF

GPI #G2P10N09GMA

Flow Meter, 5 - 50 gpm, 100 psi, 1 in. FNPT, PVDF

SKU #43830499000
Manufacturer Series: G2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Flow Meter
Pressure Rating: 100 psi
Media Temperature: 0 - 140 deg F (-18 to 60 deg C)
Flow Range: 5 - 50 gpm
Connection: 1 in. FNPT
Material: PVDF
NEMA/IEC: NEMA 4, IEC IP44

GPI G2P10N09GMA FLOWMETER 1IN NPT