THOMAS & BETTS #E976RFB

Floor Box Base Assembly, 97 cu-in, 6.00x3.25x7.46 in., Non-Metallic, Flush/Single Service, Hub

SKU: 03448112656
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Floor Outlet
Installation: Concrete
Service: Flush, Single
Opening Shape: Rectangular, 1-Gang
Device Capacity: 1-Power Outlet or Communications
Dimensions: 6.00"D x 3.25"W x 7.46"L
Capacity: 97 cubic in.
Pre-Pour, Post-Pour Adjustment: Cut-to-Depth
Entry: Hubs, 1 in.
Cover Mounting: Direct to Box
Manufacturer Series: The Revolution
Description
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Service - Flush, Single; Opening Shape - Rectangular, 1-Gang; Device Capacity - 1-Power Outlet or Communications; Dimensions - 6.00"D x 3.25"W x 7.46"L; Capacity - 97 cu-in; Pre-Pour, Post-Pour Adjustment - Cut-to-Depth; Entry - Hubs, 1"; Cover Mounting - Direct to Box; Manufacturer Series - The Revolution