STEEL CITY #668-S

Floor Outlet, Stamped Steel, 4-Device Compartments

SKU: 78599103825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Concealed, Multiple
Opening Shape: Rectangular
Device Capacity: 4-Device Compartments
Dimensions: 2.00"D x 13.25"W x 15.25"L
Capacity: 192 cubic in.
Pre-Pour, Post-Pour Adjustment: Adjustable
Entry: Knockouts, 3/4 in.,1 in.,1-1/4 in.,1-1/2 in.,2 in.
Cover Mounting: Direct to Box
Manufacturer Series: 668-S
Description
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Concealed, Multiple; Opening Shape - Rectangular; Device Capacity - 4-Device Compartments; Dimensions - 2.00"D x 13.25"W x 15.25"L; Capacity - 192 cu-in; Pre-Pour, Post-Pour Adjustment - Adjustable; Entry - Knockouts, 3/4",1",1-1/4",1-1/2",2"; Cover Mounting - Direct to Box; Additional Information - Utilizes 668S Internal Device Panels and 668-CST Cover (Order separately); Manufacturer Series - 668-S
Additional Info: Utilizes 668S Internal Device Panels and 668-CST Cover (Order separately)