Floor Outlet, Stamped Steel, 1-Power Outlet or Communications

SKU: 78599160124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Flush, Single
Opening Shape: Round, 1-Gang
Device Capacity: 1-Power Outlet or Communications
Dimensions: 3.00 in. D x 5.75 in. W x 2.75 in. L
Capacity: 23 cubic in.
Pre-Pour, Post-Pour Adjustment: 1.50 in., 0.75 in.
Entry: Knockouts, (5) 1/2 in., (4) 3/4 in.
Cover Mounting: Direct to Box
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Flush, Single; Opening Shape - Round, 1-Gang; Device Capacity - 1-Power Outlet or Communications; Dimensions - 3.00 in. D x 5.75 in. W x 2.75 in. L; Capacity - 23 cu-in.; Pre-Pour, Post-Pour Adjustment - 1.50 in., 0.75 in.; Entry - Knockouts, (5) 1/2 in., (4) 3/4 in.; Cover Mounting - Direct to Box