Menu Search
Floor Outlet Boxes Floor Outlet, Cast Iron, 2-Power Outlets or Communications
STEEL CITY #842-SC

Floor Outlet, Cast Iron, 2-Power Outlets or Communications

SKU # 78599162220 Manufacturer Series: 840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Floor Outlet
Installation: Concrete
Material: Cast Iron
Service: Flush, Multiple
Opening Shape: Rectangular, 2-Gang
Device Capacity: 2-Power Outlets or Communications
Dimensions: DxWxL: 2 x 5.5 x 7 in.
Capacity: 33 cubic in.
Pre-Pour, Post-Pour Adjustment: 2.50 in., None
Entry: Threaded Hubs, 3/4 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Cast Iron; Service - Flush, Multiple; Opening Shape - Rectangular, 2-Gang; Device Capacity - 2-Power Outlets or Communications; Dimensions - 2.00"D x 5.50"W x 7.00"L; Capacity - 33 cu-in; Pre-Pour, Post-Pour Adjustment - 2.50", None; Entry - Threaded Hubs, 3/4"; Cover Mounting - Direct to Box; Additional Information - Utilizes P64 Carpet Plates and Covers; Manufacturer Series - 840

Additional Info: Utilizes P64 Carpet Plates and Covers