STEEL CITY #604-AL-SC

Floor Outlet, Cast Iron, 1-Power Outlet or Communications

SKU: 78599161641
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Floor Outlet
Installation: Concrete
Material: Cast Iron
Service: Flush, Single
Opening Shape: Round
Device Capacity: 1-Power Outlet or Communications
Dimensions: 2.00"D x 4.00"W x 4.25"L
Capacity: 15 cubic in.
Pre-Pour, Post-Pour Adjustment: 1.50 in., None
Entry: Threaded Hubs, 3/4 in.
Cover Mounting: Direct to Box
Manufacturer Series: 600
Description
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Cast Iron; Service - Flush, Single; Opening Shape - Round; Device Capacity - 1-Power Outlet or Communications; Dimensions - 2.00"D x 4.00"W x 4.25"L; Capacity - 15 cu-in; Pre-Pour, Post-Pour Adjustment - 1.50", None; Entry - Threaded Hubs, 3/4"; Cover Mounting - Direct to Box; Additional Information - Aluminum Trim Ring; Manufacturer Series - 600
Additional Info: Aluminum Trim Ring