Menu Search
LEGRAND - WIREMOLD #880W2

Floor Outlet, Stamped Steel, 2-Power Outlets or Communications

SKU # 78656410957
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Installation: Wood
Material: Stamped Steel
Service: Flush, Multiple
Opening Shape: Rectangular, 2-Gang
Device Capacity: 2-Power Outlets or Communications
Dimensions: 3.44"D x 4.81"W x 7.87"L
Capacity: 117 cubic in.
Entry: Knockouts, 1/2 in.,3/4 in.,1 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Wood; Material - Stamped Steel; Service - Flush, Multiple; Opening Shape - Rectangular, 2-Gang; Device Capacity - 2-Power Outlets or Communications; Dimensions - 3.44"D x 4.81"W x 7.87"L; Capacity - 117 cu-in; Entry - Knockouts, 1/2",3/4",1"; Cover Mounting - Direct to Box