Menu Search
Search
LEGRAND - WIREMOLD #RFB11

Floor Outlet, Stamped Steel, 11-Power Outlets or Communications

SKU # 78677603002 Manufacturer Series: Resource RFB11
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Concealed, Multiple
Opening Shape: Rectangular, 11-Gang
Device Capacity: 11-Power Outlets or Communications
Dimensions: 6.13"D x 12.62"W x 14.25"L
Pre-Pour, Post-Pour Adjustment: Adjustable
Entry: Knockouts
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Concealed, Multiple; Opening Shape - Rectangular, 11-Gang; Device Capacity - 11-Power Outlets or Communications; Dimensions - 6.13"D x 12.62"W x 14.25"L; Pre-Pour, Post-Pour Adjustment - Adjustable; Entry - Knockouts; Cover Mounting - Direct to Box; Additional Information - Use with RFB119 Cover Assemblies. Adjustable before concrete pour; Manufacturer Series - Resource RFB11

Additional Info: Use with RFB119 Cover Assemblies. Adjustable before concrete pour