Menu Search
LEGRAND - WIREMOLD #800LCK

Floor Outlet, Stamped Steel, 1-Power Outlet or Communications

SKU # 78656426036 Manufacturer Series: 880/895, 896
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Flush, Single
Opening Shape: Round
Device Capacity: 1-Power Outlet or Communications
Dimensions: DxWxL: 3 x 4.19 x 4.19 in.
Capacity: 24 cubic in.
Pre-Pour, Post-Pour Adjustment: 2.75 in., 0.50 in.
Entry: Knockouts, 1/2 in.,3/4 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Flush, Single; Opening Shape - Round; Device Capacity - 1-Power Outlet or Communications; Dimensions - 3.00"D x 4.19"W x 4.19"L; Capacity - 24 cu-in; Pre-Pour, Post-Pour Adjustment - 2.75", 0.50"; Entry - Knockouts, 1/2",3/4"; Cover Mounting - Direct to Box; Manufacturer Series - 880/895, 896