Menu Search
Floor Outlet Boxes Floor Outlet Concrete
LEGRAND - WIREMOLD #RFB9

Floor Outlet Concrete

SKU # 78677603004 Manufacturer Series: Resource RFB9
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Concealed, Multiple
Opening Shape: Rectangular, 9-Gang
Device Capacity: 9-Power Outlets or Communications
Dimensions: 4.13"D x 12.13"W x 14.30"L
Pre-Pour, Post-Pour Adjustment: Adjustable
Entry: Knockouts
Cover Mounting: Direct to Box

Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Concealed, Multiple; Opening Shape - Rectangular, 9-Gang; Device Capacity - 9-Power Outlets or Communications; Dimensions - 4.13"D x 12.13"W x 14.30"L; Pre-Pour, Post-Pour Adjustment - Adjustable; Entry - Knockouts; Cover Mounting - Direct to Box; Additional Information - Layout: 1 6-gang communication compartment, 3 1-gang compartments; Manufacturer Series - Resource RFB9

Additional Info: Layout: (1) 6-gang communication compartment, (3) 1-gang compartments