Floor Outlet Box, Rectangular/2-Gang Opening

SKU: 78656405461
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Floor Outlet
Installation: Wood
Material: Steel
Opening Shape: Rectangular, 2-Gang
Dimensions: 3.44 in. D x 4.93 in. W x 7.88 in. L
Capacity: 59 cubic in.
Entry: Knockouts, (6) 1/2 in., (8) 3/4 in., (2) 1 in.
Cover Mounting: Carpet/Tile Flange
Manufacturer Series: 880W
Wiremold 880W series wood floor boxes provides an excellent solution for unique wood floor applications when power and communication services are required in remote locations, as in a large, open space area.