Menu Search

LEGRAND - WIREMOLD #RFB-WTB

Conversion Kit, Floor Box, 4-Gang Opening

SKU: 78656427751
Manufacturer Series: RFB4
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Floor Outlet
Installation: Concrete
Material: Steel
Service: Multiple
Opening Shape: 4-Gang
Cover Mounting: Direct to Box
Description
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Steel; Service - Multiple; Opening Shape - 4-Gang; Cover Mounting - Direct to Box; Additional Information - Mounting Method: Screw-On; Manufacturer Series - RFB4
Additional Info: Mounting Method: Screw-On