Floor Outlet, PVC, 1-Power Outlet or Communications

SKU: 78500724525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Floor Outlet
Installation: Wood
Material: PVC
Service: Flush, Single
Opening Shape: Round
Device Capacity: 1-Power Outlet or Communications
Dimensions: 4.00"D x 4.72"W x 4.72"L"
Capacity: 38 cubic in.
Entry: Knockouts
Cover Mounting: Direct to Box
Manufacturer Series: TM
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Wood; Material - PVC; Service - Flush, Single; Opening Shape - Round; Device Capacity - 1-Power Outlet or Communications; Dimensions - 4.00"D x 4.72"W x 4.72"L"; Capacity - 38 cu-in; Entry - Knockouts; Cover Mounting - Direct to Box; Additional Information - Includes: Auto/Clamps; Manufacturer Series - TM
Additional Info: Includes: Auto/Clamps