HUBBELL #HBLCFB401BASE

Floor Outlet, Stamped Steel, 4-Device Compartments

SKU: 78358504078
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Concealed, Multiple
Opening Shape: Rectangular
Device Capacity: 4-Device Compartments
Dimensions: 2.63"D x 10.00"W x 10.00"L
Capacity: 418 cubic in.
Pre-Pour, Post-Pour Adjustment: 1.50 in., 0.75 in.
Entry: Knockouts, 1/2 in.,3/4 in.
Cover Mounting: Direct to Box
Manufacturer Series: ScrubShield
Description
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Concealed, Multiple; Opening Shape - Rectangular; Device Capacity - 4-Device Compartments; Dimensions - 2.63"D x 10.00"W x 10.00"L; Capacity - 418 cu-in; Pre-Pour, Post-Pour Adjustment - 1.50", 0.75"; Entry - Knockouts, 1/2",3/4"; Cover Mounting - Direct to Box; Manufacturer Series - ScrubShield