Floor Outlet, Stamped Steel, 1-Power Outlet or Communications

SKU: 78358510020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Service: Flush, Single
Opening Shape: Rectangular, 1-Gang
Device Capacity: 1-Power Outlet or Communications
Dimensions: 2.81"D x 3.19"W x 4.38"L
Capacity: 37 cubic in.
Pre-Pour, Post-Pour Adjustment: 1.25 in., 0.38 in.
Entry: Knockouts, 1/2 in.,3/4 in.
Cover Mounting: Direct to Box
Manufacturer Series: ScrubShield
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Service - Flush, Single; Opening Shape - Rectangular, 1-Gang; Device Capacity - 1-Power Outlet or Communications; Dimensions - 2.81"D x 3.19"W x 4.38"L; Capacity - 37 cu-in; Pre-Pour, Post-Pour Adjustment - 1.25", 0.38"; Entry - Knockouts, 1/2",3/4"; Cover Mounting - Direct to Box; Additional Information - Brass Trim Ring; Manufacturer Series - ScrubShield
Additional Info: Brass Trim Ring