Menu Search
HUBBELL #B2414

ScrubShield Floor Outlet, Cast Iron, 1-Power Outlet or Communications

SKU # 78358510000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Installation: Concrete
Material: Cast Iron
Service: Flush, Single
Opening Shape: Rectangular, 1-Gang
Device Capacity: 1-Power Outlet or Communications
Dimensions: DxWxL: 2 x 3.19 x 4.38 in.
Capacity: 15 cubic in.
Pre-Pour, Post-Pour Adjustment: 1.25 in., none
Entry: Threaded Hubs, (4) 3/4 in.
Cover Mounting: Direct to Box

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Cast Iron; Service - Flush, Single; Opening Shape - Rectangular, 1-Gang; Device Capacity - 1-Power Outlet or Communications; Dimensions - 2.00"D x 3.19"W x 4.38"L; Capacity - 15 cu-in; Pre-Pour, Post-Pour Adjustment - 1.25", none; Entry - Threaded Hubs, (4) 3/4"; Cover Mounting - Direct to Box; Additional Information - Brass Trim Ring; Manufacturer Series - ScrubShield

Additional Info: Brass Trim Ring