HUBBELL #HBLCFB501BASE

Floor Box, Recessed, Rectangular/8-Gang Opening

SKU: 78358504079
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Floor Outlet
Installation: Concrete
Material: Stamped Steel
Opening Shape: Rectangular, 8-Gang
Dimensions: 5.13 in D x 10.00 in W x 10.00 in L
Capacity: 49.5 cubic in.
Entry: Knockouts, 1/2 in, 3/4 in, 1 in, 1-1/4 in
Cover Mounting: Carpet
Description
Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Concrete; Material - Stamped Steel; Opening Shape - Rectangular, 8-Gang; Dimensions - 5.13 in D x 10.00 in W x 10.00 in L; Capacity - 49.5 cu-in; Entry - Knockouts, 1/2 in, 3/4 in, 1 in, 1-1/4 in; Cover Mounting - Carpet