Menu Search
CHATSWORTH PRODUCTS #13701-024

Floor Outlet, Steel, 24-Port MUTOA

SKU # 70395731295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Floor Outlet
Material: Steel
Opening Shape: Rectangular
Device Capacity: 24-Port MUTOA
Dimensions: DxWxL: 3 x 7.25 x 36.13 in.
Entry: 5 in x 1.85 in Side Ports

Floor Outlet Boxes: Box Type - Floor Outlet; Material - Steel; Opening Shape - Rectangular; Device Capacity - 24-Port MUTOA; Dimensions - 3.00 in D x 7.25 in W x 36.13 in L; Entry - 5 in x 1.85 in Side Ports