Menu Search
Floor Outlet Box Service Head Components (Poke-Through) Poke-Thru Base Bottom Housing Assembly 1/2 Gang

LEGRAND - WIREMOLD #5PTHA

Poke-Thru Base Bottom Housing Assembly 1/2 Gang

SKU #78656406028
Manufacturer Series: Evolution 6AT Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Poke-Thru Base Bottom Housing Assembly
Configuration: 1/2 Gang
Color: Black/Gray
Mounting: Screw On

Floor Outlet Box Service Head Components (Poke-Through): Type - Poke-Thru Base Bottom Housing Assembly; Configuration - 1/2 Gang; Color - Black/Gray; Mounting - Screw On; Manufacturer Series - Evolution 6AT Series