Menu Search
LEGRAND - WIREMOLD #6MAAP2A

Evolution Plate, Mounting; Poke-Through Device; 2 Communication Device; 1-1/2 Gang

SKU # 78656405986 Manufacturer Series: 6AT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Poke-Through Device Mounting Plate
Configuration: (3) Avip/Extron Electronics MAAP Device Plate, (2) Communication Device, 1-1/2 Gang
Color: Black, Gray, Nickel, Brass, Bronze
Mounting: 6AT Series

Floor Outlet Box Service Head Components (Poke-Through): Type - Poke-Through Device Mounting Plate; Configuration - (3) Avip/Extron Electronics MAAP Device Plate, (2) Communication Device, 1-1/2 Gang; Color - Black, Gray, Nickel, Brass, Bronze; Mounting - 6AT Series; Additional Information - Hole Size: 6 in., Dimension: 6.75 in. L x 5.75 in. W x 4.50 in. H; Manufacturer Series - Evolution 6AT

Additional Info: Hole Size: 6 in., Dimension: 6.75 in. L x 5.75 in. W x 4.50 in. H