HUBBELL #SS2309SLGYA

Poke-Through Pedestal Face Plate (1) Rectangular/GFCI Openings

SKU: 78358532946
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Poke-Through Pedestal Face Plate
Configuration: (1) Rectangular/GFCI Openings
Material: Aluminum
Color: Gray
Mounting: FRPT Pedestal Series
Manufacturer Series: FRPT Pedestal
Description
Floor Outlet Box Service Head Components (Poke-Through): Type - Poke-Through Pedestal Face Plate; Configuration - (1) Rectangular/GFCI Openings; Material - Aluminum; Color - Gray; Mounting - FRPT Pedestal Series; Manufacturer Series - FRPT Pedestal