Menu Search
LEGRAND - WIREMOLD #825A

Closure Plate Plug Insert Flush Floor Box

SKU # 78656426450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Closure Plate Plug Insert
Service: Flush Floor Box
Installation: Threaded
Size: Dia.: 2-1/4 in.
Material: Brass

Floor Outlet Box Cover Plug Inserts: Type - Closure Plate Plug Insert; Service - Flush Floor Box; Installation - Threaded; Size - 2-1/4" Dia.; Material - Brass; Additional Information - For use with Series 880 floor boxes

Additional Info: For use with Series 880 floor boxes