Menu Search
THOMAS & BETTS #E97SS

Floor Box Cover, Single Flush Service, Stainless Steel, Brushed SS

SKU # 03448121512 Manufacturer Series: E971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Stainless Steel
Finish: Brushed Stainless Steel
Device Opening: Duplex or GFI Receptacle, Lift Lid
Carpet/​Tile Application: Carpet or Tile, Integrated Ring
Mounting: Adapter Required, E97ABR2

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Stainless Steel; Finish - Brushed SS; Device Opening - Duplex or GFI Receptacle, Lift Lid; Carpet/Tile Application - Carpet or Tile, Integrated Ring; Mounting - Adapter Required, E97ABR2; Manufacturer Series - E971