Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Floor Box Cover, Single Flush Service, PVC, Slate, Duplex Receptacle Device Opening

SKU: 03448111488
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: PVC
Finish: Slate
Device Opening: Duplex Receptacle
Carpet/Tile Application: Carpet Ring Required, E97CCR
Mounting: Direct to Box
Manufacturer Series: E971
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - PVC; Finish - Slate; Device Opening - Duplex Receptacle; Carpet/Tile Application - Carpet Ring Required, E97CCR; Mounting - Direct to Box; Manufacturer Series - E971