Floor Box Cover, Single Flush Service, PVC, Slate, (1) E976AK2 Activation Kit Device Opening

SKU: 03448114860
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: PVC
Finish: Slate
Device Opening: Activation Kit (1) E976AK2
Carpet/Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box
Manufacturer Series: The Revolution E976
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - PVC; Finish - Slate; Device Opening - Activation Kit (1) E976AK2; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Manufacturer Series - The Revolution E976