Menu Search
THOMAS & BETTS #E97DSB

Floor Box Cover, Single Flush Service, PVC, Caramel, Duplex Receptacle Device Opening

SKU # 03448111202 Manufacturer Series: E971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: PVC
Finish: Caramel
Device Opening: Duplex Receptacle
Carpet/​Tile Application: Carpet Ring Required, E97CCR
Mounting: Direct to Box