THOMAS & BETTS #E9762C

Floor Box Cover, Multiple Flush Service, Thermoplastic, Caramel

SKU: 03448112665
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Floor Outlet Box
Service: Flush, Multiple
Material: Thermoplastic
Finish: Caramel
Device Opening: Activation Kit (2) E976AK2
Carpet/Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box
Manufacturer Series: The Revolution E976
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Multiple; Material - Thermoplastic; Finish - Caramel; Device Opening - Activation Kit (2) E976AK2; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Manufacturer Series - The Revolution E976