Menu Search
Floor Outlet Box Cover Plates Cover, Floor Box; Multiple Flush Service; Stainless Steel; Duplex Device Opening
THOMAS & BETTS #E97SS2D

Cover, Floor Box; Multiple Flush Service; Stainless Steel; Duplex Device Opening

SKU # 03448121517 Manufacturer Series: E971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Floor Outlet Box
Service: Flush, Multiple
Material: Stainless Steel
Finish: Brushed Stainless Steel
Device Opening: Duplex, 2-Data Ports, Lift Lids
Carpet/​Tile Application: Carpet or Tile, Integrated Ring
Mounting: Adapter Required, E97ABR2

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Multiple; Material - Stainless Steel; Finish - Brushed SS; Device Opening - Duplex, 2-Data Ports, Lift Lids; Carpet/Tile Application - Carpet or Tile, Integrated Ring; Mounting - Adapter Required, E97ABR2; Manufacturer Series - E971