Floor Outlet Box, Flush, Single, Gray

SKU: 78599105652
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: PVC
Finish: Gray
Device Opening: Universal
Carpet/Tile Application: Carpet Ring Required, P64P
Mounting: Direct to Box/Activation Ring
Manufacturer Series: 640, 640P, 840
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - PVC; Finish - Gray; Device Opening - Universal; Carpet/Tile Application - Carpet Ring Required, P64P; Mounting - Direct to Box/Activation Ring; Manufacturer Series - 640, 640P, 840