STEEL CITY #P60-2-AL

Floor Outlet Box, Flush, Single, Brushed Aluminum

SKU: 78599163020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Aluminum
Finish: Brushed Aluminum
Device Opening: Plug, 2 in.
Carpet/Tile Application: Carpet Ring Required, P60
Mounting: Direct to Box
Manufacturer Series: 68, 600
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - Plug, 2"; Carpet/Tile Application - Carpet Ring Required, P60; Mounting - Direct to Box; Manufacturer Series - 68, 600