Floor Outlet Box, Flush, Single, Brass

SKU: 78599163304
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Plug, 3/4 in.
Carpet/Tile Application: Carpet Ring Required, P90
Mounting: Direct to Box
Manufacturer Series: 78, 88, 98
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Plug, 3/4"; Carpet/Tile Application - Carpet Ring Required, P90; Mounting - Direct to Box; Manufacturer Series - 78, 88, 98