Menu Search
Floor Outlet Box Cover Plates Floor Outlet Box, Flush, Single, Brass

STEEL CITY #P-60-1/2

Floor Outlet Box, Flush, Single, Brass

SKU #78599163002
Manufacturer Series: 68, 600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Plug, 1/2 in.
Carpet/Tile Application: Carpet Ring Required, P60
Mounting: Direct to Box

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Plug, 1/2"; Carpet/Tile Application - Carpet Ring Required, P60; Mounting - Direct to Box; Manufacturer Series - 68, 600