Menu Search
Floor Outlet Box Cover Plates Floor Outlet Box, Flush, Multiple, Brushed Aluminum
STEEL CITY #P-64-2-AL

Floor Outlet Box, Flush, Multiple, Brushed Aluminum

SKU # 78599163116 Manufacturer Series: 640, 740, 840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Floor Outlet Box
Service: Flush, Multiple
Material: Aluminum
Finish: Brushed Aluminum
Device Opening: Plug, 2 in.
Carpet/​Tile Application: Carpet Ring Required, P64
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Multiple; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - Plug, 2"; Carpet/Tile Application - Carpet Ring Required, P64; Mounting - Carpet/Tile Flange; Additional Information - Use with P64, P641, P642, P643 Trims (boxes available furnished with trim); Manufacturer Series - 640, 740, 840

Additional Info: Use with P64, P641, P642, P643 Trims (boxes available furnished with trim)