Floor Outlet Box, Concealed, Multiple, Carpet/Black Trim

SKU: 78599103265
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Floor Outlet Box
Service: Concealed, Multiple
Material: PVC, Steel Reinforced
Finish: Carpet/Black Trim
Device Opening: Blank, Hinged Cable Access
Carpet/Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box
Manufacturer Series: 664
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Concealed, Multiple; Material - PVC, Steel Reinforced; Finish - Carpet/Black Trim; Device Opening - Blank, Hinged Cable Access; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Additional Information - Application: Scrub Water-Tight Cover.; Manufacturer Series - 664
Additional Info: Application: Scrub Water-Tight Cover.