Floor Outlet Box, Concealed, Multiple, Beige

SKU: 78599103954
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Floor Outlet Box
Service: Concealed, Multiple
Material: Die Cast Zinc
Finish: Beige
Device Opening: Blank, Hinged Cable Access
Carpet/Tile Application: Carpet/Tile Trim Required
Mounting: Direct to Box
Manufacturer Series: 668-S
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Concealed, Multiple; Material - Die Cast Zinc; Finish - Beige; Device Opening - Blank, Hinged Cable Access; Carpet/Tile Application - Carpet/Tile Trim Required; Mounting - Direct to Box; Manufacturer Series - 668-S