LEVITON #3260W-Y

Portable Outlet Box Cover Plate, Polycarbonate, Yellow, (2) Duplex Receptacle Device Opening

SKU: 07847740979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Portable Outlet Box
Material: Polycarbonate
Finish: Yellow
Device Opening: (2) Duplex Receptacle
Description
Floor Outlet Box Cover Plates: Cover Type - Portable Outlet Box; Material - Polycarbonate; Finish - Yellow; Device Opening - (2) Duplex Receptacle; Additional Information - With Weather-Resistant Flip Lid
Additional Info: With Weather-Resistant Flip Lid