Portable Outlet Box Cover Plate, Polycarbonate, Black, Duplex Receptacle Device Opening

SKU: 07847740896
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Portable Outlet Box
Material: Polycarbonate
Finish: Black
Device Opening: Duplex Receptacle, Single Gang
Floor Outlet Box Cover Plates: Cover Type - Portable Outlet Box; Material - Polycarbonate; Finish - Black; Device Opening - Duplex Receptacle, Single Gang