Menu Search
Floor Outlet Box Cover Plates Portable Outlet Box Cover Plate, Polycarbonate, Black, (2) Duplex Receptacle Device Opening

LEVITON #3260-E

Portable Outlet Box Cover Plate, Polycarbonate, Black, (2) Duplex Receptacle Device Opening

SKU #07847740945
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Portable Outlet Box
Material: Polycarbonate
Finish: Black
Device Opening: (2) Duplex Receptacle

Floor Outlet Box Cover Plates: Cover Type - Portable Outlet Box; Material - Polycarbonate; Finish - Black; Device Opening - (2) Duplex Receptacle