Menu Search
LEGRAND - WIREMOLD #828SPTC

Omnibox/Modulink Floor Outlet Box, Flush, Single, Brass

SKU # 78656400625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Duplex, Screw Plugs
Carpet/​Tile Application: Carpet/Tile Flange Required
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Duplex, Screw Plugs; Carpet/Tile Application - Carpet/Tile Flange Required; Mounting - Carpet/Tile Flange; Additional Information - Individual Plugs, 1-1/4"; Manufacturer Series - Omnibox/Modulink

Additional Info: Individual Plugs, 1-1/4"