LEGRAND - WIREMOLD #896PCK-BLK

Floor Outlet Box, Flush, Single, Black

SKU: 78656451000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Polycarbonate
Finish: Black
Device Opening: Plugs, 2-5/8 in. & 2-1/4 in.
Carpet/Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box
Manufacturer Series: 880
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Polycarbonate; Finish - Black; Device Opening - Plugs, 2-5/8" & 2-1/4"; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Manufacturer Series - 880