LEGRAND - WIREMOLD #828COMTC

Floor Boxes Metal Cover Plate, Multiple, Brass

SKU: 78656405474
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Floor Boxes Metal Cover Plate
Service: Multiple
Material: Brass
Finish: Brass
Device Opening: Single Gang
Mounting: Direct to Box
Manufacturer Series: OmniBox
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Boxes Metal Cover Plate; Service - Multiple; Material - Brass; Finish - Brass; Device Opening - Single Gang; Mounting - Direct to Box; Additional Information - Dimension: 4.18 in. H x 3.12 in. W; Manufacturer Series - OmniBox
Additional Info: Dimension: 4.18 in. H x 3.12 in. W