Menu Search

LEGRAND - WIREMOLD #S125B

Floor Box Cover Plate, Flush, Single, Brass

SKU: 78656428052
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Floor Box Cover Plate
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Duplex, Flip Lid
Mounting: Screw On
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Box Cover Plate; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Duplex, Flip Lid; Mounting - Screw On; Additional Information - Dimension: 4.12 in. W x 3.12 in. H, With Four Mounting Screws
Additional Info: Dimension: 4.12 in. W x 3.12 in. H, With Four Mounting Screws