Menu Search
Floor Outlet Box Cover Plates Floor Box Carpet Plate, Brushed Aluminum

LEGRAND - WIREMOLD #895GFICAL

Floor Box Carpet Plate, Brushed Aluminum

SKU #78656403252
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Floor Box Carpet Plate
Material: Aluminum
Finish: Brushed Aluminum
Device Opening: GFI Receptacle
Carpet/Tile Application: Carpet/Tile Installations
Mounting: Screw On

Floor Outlet Box Cover Plates: Cover Type - Floor Box Carpet Plate; Material - Aluminum; Finish - Brushed Aluminum; Device Opening - GFI Receptacle; Carpet/Tile Application - Carpet/Tile Installations; Mounting - Screw On; Additional Information - Dimension: 4.50 in. W x 6.75 in. H, 5.50 in. Diameter, Shape: Round

Additional Info: Dimension: 4.50 in. W x 6.75 in. H, 5.50 in. Diameter, Shape: Round