Menu Search

HUBBELL #SF3925

Round Floor Outlet Box, Flush, Single, Brass

SKU: 78358500661
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Duplex, Lift Lids
Carpet/Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Duplex, Lift Lids; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Additional Information - Plate Diameter: 6.25"; Manufacturer Series - Round
Additional Info: Plate Diameter: 6.25"