HUBBELL #SF2525

Floor Outlet Box, Flush, Single, Brass

SKU: 78358500662
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Plugs, 3/4 in. & 2-1/8 in.
Carpet/Tile Application: Carpet, Integrated Ring
Mounting: Direct to Box
Manufacturer Series: Round
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Plugs, 3/4" & 2-1/8"; Carpet/Tile Application - Carpet, Integrated Ring; Mounting - Direct to Box; Additional Information - Plate Diameter: 6.25"; Manufacturer Series - Round
Additional Info: Plate Diameter: 6.25"