Menu Search
HUBBELL #S3725

Round Floor Outlet Box, Flush, Single, Brass

SKU # 78358512390
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Duplex, Screw Plugs
Carpet/​Tile Application: Carpet/Tile Trim Required
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Duplex, Screw Plugs; Carpet/Tile Application - Carpet/Tile Trim Required; Mounting - Carpet/Tile Flange; Additional Information - Plate Diameter: 3.88", Plug opening: (2) 1-1/2"; Manufacturer Series - Round

Additional Info: Plate Diameter: 3.88", Plug opening: (2) 1-1/2"