Menu Search
HUBBELL #S3425

Rectangular Floor Outlet Box, Flush, Single, Brass

SKU # 78358512360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Outlet Box
Service: Flush, Single
Material: Brass
Finish: Brass
Device Opening: Single Receptacle
Carpet/​Tile Application: Carpet/Tile Trim Required
Mounting: Carpet/Tile Flange

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush, Single; Material - Brass; Finish - Brass; Device Opening - Single Receptacle; Carpet/Tile Application - Carpet/Tile Trim Required; Mounting - Carpet/Tile Flange; Additional Information - Plug opening: 2-3/8"; Manufacturer Series - Rectangular

Additional Info: Plug opening: 2-3/8"