Menu Search
Floor Outlet Box Cover Plates Floor Outlet Box, Flush, Aluminum

HUBBELL #SA3925

Floor Outlet Box, Flush, Aluminum

SKU #78358513350
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Floor Outlet Box
Service: Flush
Material: Aluminum
Finish: Aluminum
Device Opening: Duplex Flap

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush; Material - Aluminum; Finish - Aluminum; Device Opening - Duplex Flap; Additional Information - Dimensions: 3.88 in Dia

Additional Info: Dimensions: 3.88 in Dia