Menu Search

HUBBELL #LCFBCALC

Floor Box, Flush, Aluminum

SKU: 78358500297
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Floor Box
Service: Flush
Material: Metal
Finish: Aluminum
Device Opening: Duplex
Carpet/Tile Application: Carpet
Description
Floor Outlet Box Cover Plates: Cover Type - Floor Box; Service - Flush; Material - Metal; Finish - Aluminum; Device Opening - Duplex; Carpet/Tile Application - Carpet