Menu Search

HUBBELL #SA3625

Cover, Floor Box, Flush Service, Aluminum

SKU #66262098789
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Floor Outlet Box
Service: Flush
Material: Aluminum
Device Opening: Duplex, Screw Plugs

Floor Outlet Box Cover Plates: Cover Type - Floor Outlet Box; Service - Flush; Material - Aluminum; Device Opening - Duplex, Screw Plugs; Additional Information - Dimensions: 4.15 x 2.99 in

Additional Info: Dimensions: 4.15 x 2.99 in